Shop All Cable Ties
Nmc
Cable Ties, 11" Black
Mfr # SLF11-50
Zoro # G6091861
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # SLF11-50
- Zoro # G6091861
- Country of Origin United States
- Category Cable Ties
Details
Color | Black |
Item | Cable Ties,11" Black |
Description
Cable Ties,11 In. Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Contactor 3-Pole 40 Amp 208/240 Coil Voltage (C340C)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-5)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 (TY5277MX)
- ADVANCE CABLE TIES 7 50lb UV Black Cable Tie 100/BG (AL-07-50-0-C)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Mounting Hole Cable Tie, 100PK (DTM6B)
- TY-RAP 6" L Mountable Intermediate Cable Tie BK PK 100 (TY534MX)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties, 1000 pk (AL-07-50 9-M)
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 (TY527M-NDT)
- Nmc Cable Ties