Nmc

Blue White, 2x18


product price: $16.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Width 2 in
  • Tape Length 18 in
  • Color Blue; White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nmc
  • MFR # CBT20418
  • Zoro # G6037051
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 2 in
Tape Length 18 in

Details

Item Blue White,2x18
Color Blue; White

Description

Blue White,2x18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.