Shop All Identification Labels
Nmc
Blank White Labels
Mfr # BLR01AL
Zoro # G0263479
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 2-1/8"
- Height 2-1/2"
- Subject Matter Accident Prevention
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # BLR01AL
- Zoro # G0263479
- UPC # 00887481202839
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/8" |
Height | 2-1/2" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Accident Prevention |
Language | No Text |
Mounting Style | Adhesive |
Legend | Blank - No Legend |
Background Color | White |
Legend/Background Color | White |
Item | Blank White Labels |
Description
Blank White Labels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Medium Vest Hi-Vis Iron-Tuff Lime (0399RHVLMEDL2)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 085)
- ANSELL Coat Apron, Blue, 50 In. L, M (56-910)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513RB)
- NMC Dot Placard Sign, 1267 3, Material: Adhesive Backed Vinyl (DL139BP)
- NMC Nfpa Label Symbol 3", Pk5, Subject Matter: Hazard Communication (DCL143)
- NMC Symbol Inert Gas Installation Imo Label, IMO133R (IMO133R)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL125R)
- NMC Dangerous Dot Placard Sign, Material: Unrippable Vinyl (DL17UV)
- NMC Poison Label, DL159ALV (DL159ALV)
- NEVS ISBT 128 Blank Direct Thermal 4" x 4" (BBC-DT-44-3)
- Nmc Safety Labels