Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Subject Matter: Hazard Communication
Mfr # DL151BP
Zoro # G9386531
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL151BP
- Zoro # G9386531
- UPC # 88748104110
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flammable Non-Flammable Blank Poison,2 |
Description
Flammable Non-Flammable Blank Poison,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Dual Aerosol Can Disposal with Counter (28231)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (VPN96790XL)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, 4 mil, Latex-Free, Powder-Free, Blue, S, 10 Boxes of 100 (SYNMAXSB)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- NMC Symbol Gas Detector Imo Label, IMO142P (IMO142P)
- NMC First Aid Trained Hard Hat Emblem, Pk25 (HH73R)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- NEVS UNIT NEGATIVE When tested:Antigen/Date/Tech 7/8"x1-5/8"Fl.Redw/black (L-4507)
- Nmc Identification Labels