Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk50, Width: 10-3/4"
Mfr # DL150BP50
Zoro # G9387301
product price: $92.49
/pk 50, $1.85/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL150BP50
- Zoro # G9387301
- UPC # 88748112393
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK50 |
Description
Flam/Non-Flam Blank Poison,2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black (PP4X-75-011)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR (4011-S (7))
- BRADY Lockout Pouch, Red, Unfilled (121502)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- NMC Graphic Battery Hazard Iso Label, Pk5 (ISO454AP)
- NMC Biohazard Label (S52RL)
- NMC DOT SHIPPING LABELS, OXIDIZER, 4X4, PS VINYL, PK25 (DL14AP)
- NMC Nfpa Label Number 2", Pk5, Color: Black (DCN24)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- Nmc Safety Labels