Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk50, Mounting Style: Adhesive-Backed
Mfr # DL152BUV50
Zoro # G9387478
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL152BUV50
- Zoro # G9387478
- UPC # 88748112446
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK50 |
Description
Flam/Non-Flam Blank Poison,2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Navy, Universal (6710)
- 3M Airline Hose, 50 ft., 3/8 In. Dia. (W-9435-50)
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 8, 1 PR (08-354)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- NMC Misc Blank Dot Placard Sign, Material: Rigid Plastic (DL61BR)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL105P10)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Rigid Plastic (DL98BR)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1307)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: Adhesive-Backed (DL6BUV)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- AVERY Label, Wrap-Around, We, 40Ct 40PK (AVE22845)
- Nmc Identification Labels