Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk50, Material: Unrippable Vinyl
Mfr # DL2BUV50
Zoro # G9387511
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL2BUV50
- Zoro # G9387511
- UPC # 88748112817
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Item | Flam/Non-Flam Blank Poison,2,PK50 |
Description
Flam/Non-Flam Blank Poison,2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- NMC Slow Moving Vehicle Sign, Aluminum (SMV4)
- NMC Graphic Fire Hazard Iso Label, Pk5 (ISO465AP)
- NMC Safe Worker No Accidents Hard Hat Emblem, Pk25 (HH27)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Width: 3" (ISL1301)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- LABELMASTER Hazmat Shipping Lbl, 3/4inx2in, Paper, 500 (LT196U)
- Nmc Identification Labels