Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL152BP50
Zoro # G9387469
product price: $87.89
/pk 50, $1.76/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL152BP50
- Zoro # G9387469
- UPC # 88748112431
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK50 |
Description
Flam/Non-Flam Blank Poison,2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- WINCO Wet Floor Caution Sign (WCS-25)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- MAGID MultiMaster T936PR Ambidextrous PVC Dotted Knit Gloves, 12PK (T936CPR)
- NMC Danger Electrical Hazard Label, Pk5, GDGA8AP (GDGA8AP)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Pressure Sensitive Vinyl (HM42)
- NMC Qualified Crane Operator Hard Hat Label, Pk25 (HH58)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA65AP (DGA65AP)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- NMC Empty Self-Laminating Label, Pk5 (HW35SL5)
- AMERICAN LABELMARK CO LabelMaster® HMLB9 Hazard Class 9 Lithium Battery Label, Paper, 500/Roll (HMLB9)
- Nmc Safety Labels