Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk50, Language: English
Mfr # DL6BUV50
Zoro # G9387520
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL6BUV50
- Zoro # G9387520
- UPC # 88748113234
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Item | Flam/Non-Flam Blank Poison,2,PK50 |
Description
Flam/Non-Flam Blank Poison,2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-S/M)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- HILLMAN 4 in. Black Aluminum Nail-On Number 5 1 pc, 3PK (841626)
- NMC Fragile Do Not Bend Label (LR29AL)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- NMC Four Digit 2735 Placard, Pk50, Material: Unrippable Vinyl (DL120UV50)
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- NMC Dot Placard Sign, 1866 3, Pk10, Material: Adhesive Backed Vinyl (DL142BP10)
- NMC Harmful Irritant Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS206AP)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 24PK (Z-262UOL-24PK)
- Nmc Safety Labels