Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk50, Background Color: White on Green
Mfr # DL6BP50
Zoro # G9387548
product price: $87.89
/pk 50, $1.76/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL6BP50
- Zoro # G9387548
- UPC # 88748113219
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Item | Flam/Non-Flam Blank Poison,2,PK50 |
Description
Flam/Non-Flam Blank Poison,2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6515PK)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, XL, PK30 (FK-32122-4)
- JACKSON SAFETY Maxview Faceshield (14203)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.5 (474725)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- NMC CPR Certified Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH22)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Rigid Plastic (DL47R)
- NMC Dangerous Dot Placard Sign, Material: Adhesive Backed Vinyl (DL17P)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- LABELMASTER Two Tier Label Dispenser, 6inx23-1/2in (LDM2050F)
- Nmc Identification Labels