Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk50, Background Color: Black on White
Mfr # DL150BUV50
Zoro # G9387432
product price: $65.79
/pk 50, $1.32/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL150BUV50
- Zoro # G9387432
- UPC # 88748112408
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK50 |
Description
Flam/Non-Flam Blank Poison,2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest Only (6255)
- SUPCO Slp0530 Pressure Switch (SLP0530)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Pull Handle To Open Door Sign, Landscape (OS-NS-P-710-L-17911)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25 (DL81BPR25)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL70BUV)
- NMC Combustible 3 Dot Placard Sign, Material: Rigid Plastic (DL9R)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Adhesive Backed Vinyl (DL14BP)
- Nmc Safety Labels