Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25, Width: 10-3/4"
Mfr # DL6BPR25
Zoro # G9387417
product price: $49.45
/pk 25, $1.98/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL6BPR25
- Zoro # G9387417
- UPC # 88748113223
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Item | Flam/Non-Flam Blank Poison,2,PK25 |
Description
Flam/Non-Flam Blank Poison,2,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ACCUFORM LOCKOUT BOX ONLY STOPOUT DELUXE LOCKOUT KSB021 (KSB021)
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, L Size (FMT95L)
- MSA SAFETY Canister (10046570)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Paper (DL133AL)
- NMC Four Digit Placard 3266 (DL185R)
- NMC Motor Oil Only Hazmat Label, Pk5 (M766AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- NMC Graphic Electric Ground Hazard Iso Label, Pk5 (ISO455AP)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- Nmc Safety Labels