Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25, Mounting Style: Adhesive-Backed
Mfr # DL151BPR25
Zoro # G9387268
product price: $49.49
/pk 25, $1.98/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL151BPR25
- Zoro # G9387268
- UPC # 88748112416
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK25 |
Description
Flam/Non-Flam Blank Poison,2,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100-VEND)
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL174UV100)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 10" (D29P)
- NMC Foreman Hard Hat Label, Pk25 (HH163)
- NMC Toxic 6 Dot Placard Label, Pk25 (DL87AP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL141BPR50)
- LABELMASTER UN3480 Lithium Ion Batteries, PK500 (HSNLB6700)
- Nmc Identification Labels