Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25, Material: Unrippable Vinyl
Mfr # DL150BUV25
Zoro # G9387152
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL150BUV25
- Zoro # G9387152
- UPC # 88748112407
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK25 |
Description
Flam/Non-Flam Blank Poison,2,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, XXXL (A120)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6012M)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk25, Material: Adhesive Backed Vinyl (DL141BP25)
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- NMC Lock-Out Tag-Out Trained Hard Hat Emblem, Pk25 (HH47)
- NMC Danger Authorized Personnel Only Label, Pk5 (D9AP)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Paper (DL133AL)
- NMC Oxygen 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR10)
- NMC Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL127UV100)
- Nmc Safety Labels