Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL150BP25
Zoro # G9387170
product price: $45.69
/pk 25, $1.83/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL150BP25
- Zoro # G9387170
- UPC # 88748112392
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK25 |
Description
Flam/Non-Flam Blank Poison,2,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, 40mm, 6-3/16" H (SL4-FMS-100)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHLG002500)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized ; Anti-Scratch (TXB216CF)
- GASCO Calibration Gas, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-114)
- NMC Misc Blank Dot Placard Sign, Width: 10-3/4" (DL61BP)
- NMC Nfpa Chemical Write-On Warning Label, WOL8 (WOL8)
- NMC Graphic No Pedestrians Iso Label, Pk5 (ISO432AP)
- NMC Tripping Hazard Iso Label, Pk5 (ISO437AP)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119P (IMO119P)
- NMC Emergency Shut-Off Label, Pk5, GEPA2AP (GEPA2AP)
- MACO Label, Lsr, 1X1-1/2, We Pk (MACML5000)
- Nmc Safety Labels