Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25, Legend: Non Flammable Gas
Mfr # DL6BUV25
Zoro # G9387310
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL6BUV25
- Zoro # G9387310
- UPC # 88748113233
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Item | Flam/Non-Flam Blank Poison,2,PK25 |
Description
Flam/Non-Flam Blank Poison,2,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART BRASS Hex Nipple, FNPTxMNST, 1-1/2 In (307)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic, Grommet Material: No Grommet (TDK502VPE)
- 3M High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR (TR-332)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Purple (18570)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- NMC Organic Peroxide Placard, Material: Adhesive Backed Vinyl (DL15P)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Unrippable Vinyl (DL12BUV)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Standards: DOT 49 CFR 172, Hazardous Class 5 (DL18P25)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Rigid Plastic (DL84BR)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- AMERICAN LABELMARK CO LabelMaster® ZOPP3082 UN3082 Orange Panel, Permanent Vinyl, 25/Pack (ZOPP3082)
- Nmc Identification Labels