Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25, DL151BUV25
Mfr # DL151BUV25
Zoro # G9387240
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL151BUV25
- Zoro # G9387240
- UPC # 88748112426
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK25 |
Description
Flam/Non-Flam Blank Poison,2,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, XL (53YM35)
- SAFEWAZE PRO 4'-6' Adjustable Energy Absorbing Lanyard: Snap Hook (FS560-AJ)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- BOARDWALK Caution Safety Sign For Wet Floors, 2-Sided, Plastic, 10x2x26, Yellow (3485217)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Rigid Plastic (DL85BR)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- NMC Nfpa Label Number 1", Pk5, Mounting Style: Adhesive-Backed (DCN10)
- NMC Corrugated Only Label, Pk5 (ENV25AP)
- NMC Explosives 1.3L 1 Dot Placard Label, Pk25 (DL93AP)
- NMC Danger Ear Protection Required Label, Pk5 (D638AP)
- NMC Caution Keep Closed Label, Pk5 (C81AP)
- Nmc Identification Labels