Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25, DL150BPR25
Mfr # DL150BPR25
Zoro # G9387189
product price: $47.99
/pk 25, $1.92/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL150BPR25
- Zoro # G9387189
- UPC # 88748112397
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK25 |
Description
Flam/Non-Flam Blank Poison,2,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO PROTECTIVE PRODUCTS Impacto Mem Memory Foam Anti-Fatigue Insoles 8-9, Molded For Closed Shoes And Boots (MEM89)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-450)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL6UV10)
- NMC Flammable Solid 4 Dot Placard Sign, Pk50, Subject Matter: Hazard Communication (DL11PR50)
- NMC Nfpa Label Symbol 1", Pk5, Mounting Style: Adhesive-Backed (DCL131)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- NMC Certified Crane Operator Hard Hat Label, Pk25 (HH34)
- NMC Used Oil Self-Laminating Label, Pk25 (HW38SL25)
- NEVS Labeling Flag-Imprinted -Missing Information - Red-Re Fill - 9/16" x2" (NEV91039)
- Nmc Safety Labels