Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25, Background Color: White on Green
Mfr # DL6BP25
Zoro # G9387380
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL6BP25
- Zoro # G9387380
- UPC # 88748113218
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Item | Flam/Non-Flam Blank Poison,2,PK25 |
Description
Flam/Non-Flam Blank Poison,2,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- BELL + HOWELL Tacvisor Glare Blocking Visor (TAC2092)
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- ACCUFORM CLAMPON SIGN MOUNTING BRACKETS FOR HSR102 (HSR102)
- NMC Labels, Shipping And Packing, Hot Rush (LR26AL)
- NMC Asbestos Warning Label (PRD62)
- NMC Symbol Start Water Spray Imo Label, IMO194P (IMO194P)
- NMC Biohazard Label, Pk5, S52AP (S52AP)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Paper (DL12AL)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- NMC Materials For Recycle Self-Laminating Label, Pk5 (HW34SL5)
- Nmc Identification Labels