Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25, Background Color: Black on White
Mfr # DL151BP25
Zoro # G9387213
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL151BP25
- Zoro # G9387213
- UPC # 88748112411
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK25 |
Description
Flam/Non-Flam Blank Poison,2,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X (LUX-TENR-O5X)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- DANNER 8 Size Men's 6 in Work Boot Steel Work Boot , Brown/Black (12533-8EE)
- KLEENGUARD Replacement Lens for V80 Monogoggle XTR OTG Safety Goggles, Anti-Fog, Clear Lens, No Frame, Qty 1 (30707)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL148BPR10)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk5 (ISO460AP)
- NMC Gear Entanglement Hazard Iso Label, Pk5 (ISO448AP)
- NMC Organic Peroxide Placard, Pk10, Material: Unrippable Vinyl (DL15UV10)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- NMC Toxic Ghs Label, Standards: Osha (GHS2052AL2)
- Nmc Identification Labels