Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk100, Width: 10-3/4"
Mfr # DL150BPR100
Zoro # G9387012
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL150BPR100
- Zoro # G9387012
- UPC # 88748112396
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK100 |
Description
Flam/Non-Flam Blank Poison,2,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- ALLEGRO INDUSTRIES Flame Retardent Cooling Vest Wt 6 Lbs (8450)
- PANDUIT Embossing Tag, 304 SS, 8 Chr, Natural, PK100 (MMP172-C)
- AZAR DISPLAYS The Imperial Collection: Vertical Acrylic Block on Base 5"W X 7"H (104510)
- NMC PLACARD, 1075, 10 3/4X10 3/4, RIGID PLASTIC (DL42BR)
- NMC Pg Iii 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL127P)
- NMC Compressed Air Ghs Label, Pk5, Width: 4" (GHS404AP)
- NMC Poison Inhalation Hazard 6 Dot Placard Label, Pk25 (DL125AP)
- NMC Helium Cylinder Shoulder Label, Pk25 (CY104AP)
- NMC Misc Blank Dot Placard Sign, Pk25, Subject Matter: Hazardous Substances (DL61BP25)
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- Nmc Identification Labels