Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk100, Mounting Style: Adhesive-Backed
Mfr # DL150BUV100
Zoro # G9387030
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL150BUV100
- Zoro # G9387030
- UPC # 88748112406
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK100 |
Description
Flam/Non-Flam Blank Poison,2,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1163-4X)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KA6)
- KASK KASK Super Plasma Work Helmet - Red (KASKSPW-RD)
- NMC Gasoline Label, Pk25 (DL157AP)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- NMC Wear Hearing Protection Iso Label, Pk5 (ISO402AP)
- NMC Nfpa Label Symbol 4", Pk5, Material: Pressure Sensitive Vinyl (DCL124)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Adhesive Backed Vinyl (DL35P)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- Nmc Identification Labels