Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL6BP100
Zoro # G9387259
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL6BP100
- Zoro # G9387259
- UPC # 88748113217
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Item | Flam/Non-Flam Blank Poison,2,PK100 |
Description
Flam/Non-Flam Blank Poison,2,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9370L)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1357)
- IMPACTO Stride Ice Traction Overshoe Cleats M13.5-16, XL, PR (STRIDE)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (KD110)
- NMC Danger Hard Hat Area Label, Pk5 (DGA2AP)
- NMC Biohazard Strips Label, Pk5 (S90AP)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Paper (DL26AL)
- NMC Toxic Gas 2.1 Dot Placard Label, Pk25 (DL126AP)
- NMC Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS208AP)
- NMC Crane Overhead W/ Graphic Label (S70R)
- Nmc Safety Labels