Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk100, Legend: Flammable Gas
Mfr # DL2BP100
Zoro # G9387073
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL2BP100
- Zoro # G9387073
- UPC # 88748112800
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Item | Flam/Non-Flam Blank Poison,2,PK100 |
Description
Flam/Non-Flam Blank Poison,2,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-38)
- LYLE This area is Under Notice, Decal, 5"x3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU5-0054-ND_5X3.5)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 11 (22114/11)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (2KTT1)
- NMC Poison 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL8UV25)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Vinyl .002 (GHS2014ALV2)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- NMC Danger 480 Volts Label, Pk5, DGA33AP (DGA33AP)
- NMC Marine Pollutant Placard, Pk10, Material: Adhesive Backed Vinyl (DL77P10)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262MXF-10PK)
- Nmc Identification Labels