Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk100, Color: Black
Mfr # DL150BP100
Zoro # G9387058
product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL150BP100
- Zoro # G9387058
- UPC # 88748112391
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK100 |
Description
Flam/Non-Flam Blank Poison,2,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Visor, Clear, 7" H, Polycarbonate (X5-SV01)
- RADIONIC HI-TECH Exit Sign LED Retrofit Kit, 120/277V, 4.5W (ZXE-5000-L-BAT)
- PICKARDT Steel Stamp Number Set, 3/16" (PIC-HSS-0-9-5mm)
- CHEMTEQ Mercury & Mercury II Compounds Vapors Area Monitor (232)
- NMC Toxic Gas 2 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL133UV50)
- NMC NMC GHS202AP, Explosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS202AP)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR50)
- NMC Radioactive 7 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL16P)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- NMC Emergency Medical Technician Hard Hat Emblem, Pk25 (HH40)
- Nmc Safety Labels