Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk10, Width: 10-3/4"
Mfr # DL151BP10
Zoro # G9386839
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL151BP10
- Zoro # G9386839
- UPC # 88748112409
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK10 |
Description
Flam/Non-Flam Blank Poison,2,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- XENON Safety Glasses, Indoor/Outdoor Uncoated (SG-14I/O)
- BROTHER Power Adapter for P-Touch Label Maker (AD24)
- NMC Graphic Crush Hazard Iso Label, Pk10 (ISO243AP)
- NMC Flammable Liquids Label, Pk5 (D38AP)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Fire Safety Trained Hard Hat Label, Pk25 (HH72)
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- NMC Ppe Trained Hard Hat Label, Pk25 (HH145R)
- ZORO SELECT Label, White, Direct Thermal Paper, PK16 (22D109)
- Nmc Safety Labels