Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL150BP10
Zoro # G9386723
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL150BP10
- Zoro # G9386723
- UPC # 88748112390
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK10 |
Description
Flam/Non-Flam Blank Poison,2,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Blue, 1-13/16" H Body, PK6 (ALU-BLU-76ST-KA6PK)
- NOTRAX 8 ft. L x PVC Foam, 1/2" Thick (419S0028BY)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, L, 100 PK (N733)
- NMC Dot Placard Sign, 1270 3, Material: Rigid Plastic (DL140BR)
- NMC Nfpa Label Symbol 2", Pk5, Color: Pink (DCL152)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NMC Graphic Use Pedestrian Route Iso Label, Pk5 (ISO415AP)
- NMC Blank White Labels (BLR01AL)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218R (IMO218R)
- BRADY Label Overlaminate, 2.5"H x 4"W, PK100 (60323)
- Nmc Safety Labels