Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk10, Language: English
Mfr # DL6BUV10
Zoro # G9387003
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL6BUV10
- Zoro # G9387003
- UPC # 88748113231
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Item | Flam/Non-Flam Blank Poison,2,PK10 |
Description
Flam/Non-Flam Blank Poison,2,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- TOP DOG Die Cut Apron, 45", 6 mil, Yellow (80016)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, L (302-0500M-LY/L)
- SHOWA Cut Resistant Glove, 18 ga Thick, XL, PR (XC510XL-09)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- NMC Symbol Release Station Co2 Imo Label, IMO146P (IMO146P)
- NMC Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH141R)
- NMC Danger Starts Automatically Label, Pk5 (D465AP)
- NMC Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl (DCL156)
- NMC Danger Keep Guards In Place Label, Pk5 (D566AP)
- LABELMASTER Date of Inspection Label, PK25 (FIL-91)
- Nmc Safety Labels