Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk10, DL151BUV10
Mfr # DL151BUV10
Zoro # G9386793
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL151BUV10
- Zoro # G9386793
- UPC # 88748112424
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flam/Non-Flam Blank Poison,2,PK10 |
Description
Flam/Non-Flam Blank Poison,2,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100014)
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML9)
- GUARDIAN Sou'Wester Hat (778Y)
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Material: Pressure-Sensitive Vinyl (DL18PR25)
- NMC Marine Pollutants Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL174ALV)
- NMC Biomedical Agents Label, Pk25 (DL57AP)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk25, Material: Adhesive Backed Vinyl (DL144BP25)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- Nmc Safety Labels