Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Unrippable Vinyl
Mfr # DL150BUV
Zoro # G9386559
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL150BUV
- Zoro # G9386559
- UPC # 88748112404
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flammable Non-Flammable Blank Poison,2 |
Description
Flammable Non-Flammable Blank Poison,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-06-XXL)
- DEX SAVIOR Mechanic Gloves, Goat Grain Palm, Blue, X-Large (MG301/XL)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 9 ft Rolled Rubber Flooring - Black (03-205-W100)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR25)
- NMC Biohazard Write-On Warning Label (WOL7)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D29PC)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BUV (DL151BUV)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Color: Black, White (HH105R)
- NMC Texas Open Carry Handgun Law (M461V)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL148BPR10)
- Nmc Identification Labels