Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL152BR
Mfr # DL152BR
Zoro # G9386647
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL152BR
- Zoro # G9386647
- UPC # 88748104113
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | With Corner Holes |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Flammable Non-Flammable Blank Poison,2 |
Description
Flammable Non-Flammable Blank Poison,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Reader Glasses, +2.5 Diopter, Clear (40189)
- GUARDIAN PURE SAFETY GROUP 4Ft GALV. CABLE CHOKER (10401)
- RADIANS Safety Glasses, Wraparound Smoke Lens, Uncoated, (MRS120ID)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181L)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- NMC Confined Space Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH69)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Dot Placard Sign, 1824 8, Material: Pressure Sensitive Removable Vinyl .0045 (DL147BPR)
- NMC Corrosive Ghs Label, Pk5 (GHS203AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Unrippable Vinyl (DL14UV)
- ACCUFORM Label, Gas Cylinder, 1x1 In, Poly, 500 Roll (LZH605EV5)
- Nmc Identification Labels