Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BUV
Mfr # DL151BUV
Zoro # G9386662
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL151BUV
- Zoro # G9386662
- UPC # 88748112423
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Flammable Non-Flammable Blank Poison,2 |
Description
Flammable Non-Flammable Blank Poison,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Double Leather Palm 2 3 4 Sa, PK12 (1911L)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, M (CM2010)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- CHEMSORB Caustic Neutralizing Absorbent 1Gal Bag (SP70CA-L1B)
- NMC Biohazard Label (S52RL)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Rigid Plastic (DL84BR)
- NMC Graphic Electric Ground Hazard Iso Label, Pk10 (ISO255AP)
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- NMC Symbol Firemans Outfit Imo Label, IMO132R (IMO132R)
- NMC Symbol Davit Launch Life Raft Imo Label, IMO199P (IMO199P)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- Nmc Safety Labels