Shop All Identification Labels
Nmc
Blank Flammable Dot Label, Pk25
Mfr # DL2AP
Zoro # G0263363
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL2AP
- Zoro # G0263363
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Blank Flammable Dot Label,PK25 |
Description
Blank Flammable Dot Label,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 105W, 105W (GR500)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, X-Large (MGTS-BL05-011)
- NMC Graphic Battery Hazard Iso Label, Pk5 (ISO454AP)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, REMOVABLE PS VINYL (DL70BPR)
- NMC Nfpa Chemical Write-On Warning Label, WOL8 (WOL8)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Paper (DL133AL)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: Adhesive-Backed (DL62BP)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Rigid Plastic (DL11R)
- Nmc Identification Labels