Shop All Identification Labels
Nmc
Blank Flammable Dot Label, Material: Pressure Sensitive Vinyl .002
Mfr # DL2ALV
Zoro # G0263390
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL2ALV
- Zoro # G0263390
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Blank Flammable Dot Label |
Description
Blank Flammable Dot Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ez Panel Loc Base Kit (65897)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Earth (10012948)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BR (DL141BR)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3401)
- NMC Emergency Response Team Hard Hat Label, Pk25, Subject Matter: Medical/Hospital (HH133R)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- NMC Nfpa Label Symbol 1", Pk5, Mounting Style: Adhesive-Backed (DCL131)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL126P25)
- Nmc Safety Labels