Shop All Identification Labels
Nmc
Blank Explosive Dot Label, Pk25
Mfr # DL155AP
Zoro # G0263302
product price: $9.75
/pk 25, $0.39/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Explosion Hazard
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL155AP
- Zoro # G0263302
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Details
Material | Pressure-Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Explosion Hazard |
Language | No Text |
Mounting Style | Adhesive-Backed |
Legend | Blank - No Legend |
Background Color | Black, Orange |
Item | Blank Explosive Dot Label,PK25 |
Description
Blank Explosive Dot Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Gray, 4 PK (19525)
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-10)
- BRADY Caution Sign, 4 in Height, 2 7/8 in Width, Vinyl, Rectangle, English (596-30)
- LYLE Authorized Personnel Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU5-0044-ND_10X7)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Adhesive Backed Vinyl (DL45P)
- NMC Hazardous Waste Handle With Care Hazmat Label, Material: Pressure Sensitive Paper (HW20)
- NMC Energy Isolation - Thermal Isolation Point, Pk10, Width: 4" (ISL3415)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Safe Worker No Accidents Hard Hat Emblem, Pk25 (HH27)
- AVERY Printable Blank Oval Labels, 1.5", PK90 (22814)
- Nmc Identification Labels