Shop All Identification Labels
Nmc
Blank Explosive Dot Label
Mfr # DL155ALV
Zoro # G0263311
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL155ALV
- Zoro # G0263311
- UPC # 00765018019412
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure-Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Explosion Hazard |
Language | No Text |
Mounting Style | Adhesive-Backed |
Legend | Blank - No Legend |
Background Color | Black, Orange |
Item | Blank Explosive Dot Label |
Description
Blank Explosive Dot Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472M25 (472M25)
- CONDOR Cut Resistant Gloves, PR (61JC39)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815565)
- NMC Dangerous When Wet 4 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL47P50)
- NMC Symbol Foam Valve Imo Label, IMO153P (IMO153P)
- NMC Biohazard Strips Label, Pk5 (S90AP)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Rigid Plastic (DL98BR)
- NMC Misc Blank Dot Placard Sign, Pk25, Material: Pressure Sensitive Vinyl (DL61BPR25)
- NMC Symbol Powder Installation Imo Label, IMO118P (IMO118P)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- Nmc Safety Labels