Shop All Lockout Padlocks
Nmc
Black W/1 3/4Ft Body Safety Lock-Out P
Mfr # MP410BK
Zoro # G5075924
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Labels
- Body Height 1-3/4 in
- Body Color Black
- Color Black
- Shackle Height 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # MP410BK
- Zoro # G5075924
- Country of Origin United States
- Category Lockout Padlocks
Dimensions
Body Height | 1-3/4 in |
Shackle Height | 1-1/2 in |
Details
Includes | Labels |
Item | Black W/1 3/4Ft Body Safety Lock-Out P |
Body Color | Black |
Color | Black |
Description
Black W/1 3/4Ft Body Safety Lock-Out P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 55inLx36inW, Blue, 8 mil, PK12 (UPB-55)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5720D)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Light Blue (7005PFL)
- FLORSHEIM Size 11W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- NMC Clamp-On Breaker Lockout-Cleat, 120/277V (CB05)
- NMC Red W/1 3/4 Body Safety Lock-Out Padl (MP410R)
- NMC Blue 3/4 Shackle Clearance (APSBL)
- NMC Forklift Propane Tank Lockout (FL01)
- NMC Red Dielectric Lock (MP406R)
- NMC Yellow W/1 3/4 Body Safety Lock-Out P (MP410Y)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (700KA6-RED)
- Nmc Lockout Tagout