Shop All Lockout Padlocks
Nmc
Black 3/4 Shackle Clearance
Mfr # APSBK
Zoro # G5075349
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Laminated
- Color Black
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # APSBK
- Zoro # G5075349
- Country of Origin United States
- Category Lockout Padlocks
Details
Item | Black 3/4 Shackle Clearance |
Features | Laminated |
Color | Black |
Body Color | Black |
Description
Black 3/4 Shackle Clearance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- CALLOWAY MILLS Natural, Dark Blue, 24 W x 36 L (153002436WELC)
- ZORO SELECT Neck Protector, For Use With Hard Hats White/Forest Green (CFHNE21)
- JUSTRITE Dispensing Bottle, 8 oz Capacity, Polyethylene, Red, 3 1/8 in Outside Diameter, FM Approved (14004)
- NMC Red W/1 3/4 Body Safety Lock-Out Padl (MP410R)
- NMC Circuit Breaker Switch Padlock (MLC)
- NMC Yellow W/1 3/4 Body Safety Lock-Out P (MP410Y)
- NMC White 3/4 Shackle Clearance (APSW)
- NMC Orange W/1 3/4 Body Safety Lock-Out P (MP410O)
- NMC Green Alum Locks (AL1G)
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- Nmc Lockout Tagout