Shop All Identification Labels
Nmc
Biomedical Agents Label, Pk25
Mfr # DL57AP
Zoro # G0263040
product price: $8.29
/pk 25, $0.33/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 2"
- Subject Matter Biological Hazard Training
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL57AP
- Zoro # G0263040
- UPC # 00888975664485
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Biological Hazard Training |
Language | English |
Color | White, Red |
Mounting Style | Adhesive-Backed |
Legend | Etiologic Agents - Biomedical Material - In Case of Damage or Leakage Notify Director CDC Atlanta Georgia 404-633-5313 |
Background Color | Red on White |
Legend/Background Color | White, Red |
Item | Biomedical Agents Label,PK25 |
Description
Biomedical Agents Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 13g Gray Kyorene Graphene A6 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-600 (L))
- PIP Hi-Visibility Jacket, Hood, Zipper, L (333-1550-LY/L)
- 2W INTERNATIONAL High Viz Rain Parka, Large, Lime, Class 3 (736C-3 L)
- 3M Breathing Tube, M/L 38" (BT-20L)
- NMC Corrosive Ghs Label, Standards: Osha (GHS2034ALV2)
- NMC Symbol Emergency Generator Imo Label, IMO174P (IMO174P)
- NMC Hazardous Waste Handle With Care Hazmat Label (HW20ALV)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- NMC Safety Team Hard Hat Emblem, Pk25 (HH119)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- Nmc Identification Labels