Shop All Identification Labels
Nmc
Biohazard Write-On Warning Label
Mfr # WOL7
Zoro # G0263232
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 3"
- Height 1"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # WOL7
- Zoro # G0263232
- UPC # 888975663174
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Biohazard |
Background Color | Black, Orange |
Legend/Background Color | Orange |
Item | Biohazard Write-On Warning Label |
Description
Biohazard Write-On Warning Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- INCOM Floor Marking Tape, Roll, Clear, 3 in. W (FTL300)
- EDWARDS SIGNALING Remote Relay Module, H 3 3/8 x W 2 3/4 In (FSRRM24)
- DUPONT Lab Coat, 2XL, Proshield(R) Nexgen(R), PK30 (NG212SWH2X003000)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Unrippable Vinyl (DL100UV)
- NMC Hazardous Materials System Labels, Pk5, HMS8P (HMS8P)
- NMC Wear Hand Protection Iso Label, Pk5 (ISO404AP)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Unrippable Vinyl (DL14BUV)
- Nmc Safety Labels