Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Biohazard Sign, S71R
Mfr # S71R
Zoro # G0263205
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 7 in
- Sign Material Rigid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # S71R
- Zoro # G0263205
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | Biohazard Sign |
Sign Material | Rigid Plastic |
Description
Biohazard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- NMC Caution Do Not Open This Valve Tag, Pk25 (RPT134)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- NMC Cadmium May Cause Cancer Causes Sign - Bilingual, ESD28PB (ESD28PB)
- NMC Danger Pesticide Storage Sign, D160AB (D160AB)
- NMC Danger Contains Cadmium May Cause Cancer Sign, D29RB (D29RB)
- NMC Ethylene Oxide May Cause Cancer Sign - Spanish, SPD33AB (SPD33AB)
- NMC Contains Asbestos Fibers May Cause Cance, SPD24R (SPD24R)
- NMC Danger Flammable Keep Fire Away Sign, D417P (D417P)
- NMC Danger Pesticide Storage Sign, D160PB (D160PB)
- Nmc Signs