Shop All Identification Labels
Nmc
Biohazard-Infectious Waste Write-On Label
Mfr # WOL6
Zoro # G0263135
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 3"
- Height 1"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # WOL6
- Zoro # G0263135
- UPC # 00088748109926
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Biohazard - Infectious Waste - Hazard Identity _____________ |
Background Color | Black, Orange |
Legend/Background Color | Orange |
Item | Biohazard-Infectious Waste Write-On Labe |
Description
Biohazard-Infectious Waste Write-On Labe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Safety Glasses Required Sign (NGA27A)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-855-YL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- CONDOR Raincoat, Yellow, 3XL (1FAZ3)
- NMC Flammable Liquid Petroleum Distillantes (UN1268AL)
- NMC Electrical Power Shut-Off Label, Pk5, EPA1AP (EPA1AP)
- NMC Misc Blank Dot Placard Sign, Width: 10-3/4" (DL61BP)
- NMC Poison Inhalation Hazard 6 Dot Placard Label, Pk25 (DL125AP)
- NMC Toxic Ghs Label (GHS2052ALV2)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- LABELMASTER Limited Quantity Label, 100mmx100mm, 100, LQL45 (LQL45)
- Nmc Identification Labels