Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Biohazard Dispose Of Properly Sign, S92P
Mfr # S92P
Zoro # G0262952
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 7 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # S92P
- Zoro # G0262952
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | Biohazard Dispose Of Properly Sign |
Sign Material | Pressure Sensitive Vinyl |
Description
Biohazard Dispose Of Properly Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Procedure Binder Red (LOSB1)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X00250C)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465M62 (465M62)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/8)
- NMC Danger Chemical Storage Sign - Bilingual, ESD239RB (ESD239RB)
- NMC Chlorine Area Sign, C371P (C371P)
- NMC Danger Fuel Oil Sign, D539RB (D539RB)
- NMC Danger Benzene May Cause Cancer Sign, D27P (D27P)
- NMC Danger Acid Sign, D5A (D5A)
- NMC Caution Hazardous Area Authorized Personnel Only Sign, C101A (C101A)
- NMC Danger Pesticide Storage Area Keep Out Sign, D598RB (D598RB)
- Nmc Chemical, Gas & Hazardous Material Signs