Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Benzene May Cause Cancer Highly, ESD27RB
Mfr # ESD27RB
Zoro # G0262541
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Peligro Benzene May Cause Cancer Highly Flammable Liquid and Vapor Do Not Smoke Wear Respiratory Protection In This Area Authorized Personnel Only (bilingual)
- Width 10 in
- Height 14 in
- Sign Material Rigid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ESD27RB
- Zoro # G0262541
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Benzene May Cause Cancer Highly |
Legend | Danger Peligro Benzene May Cause Cancer Highly Flammable Liquid and Vapor Do Not Smoke Wear Respiratory Protection In This Area Authorized Personnel Only (bilingual) |
Sign Material | Rigid Plastic |
Description
Benzene May Cause Cancer Highly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Ankle, Black, 10, PR (M2A-000-BLK-100)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 479P71 (479P71)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Egg Blue (495853)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 110)
- NMC Hazardous Materials Classification Sign, HMC14P (HMC14P)
- NMC Benzene May Cause Cancer Highly, SPD27RC (SPD27RC)
- NMC Contains Cadmium May Cause Cancer, SPD29R (SPD29R)
- NMC Inorganic Arsenic May Cause, ESD32R (ESD32R)
- NMC Danger Sulfuric Acid Use Protection Sign, D616PB (D616PB)
- NMC Eye Wash Fountain Sign, SA115R (SA115R)
- LYLE Corrosive Materials Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0218-RD_7X5 (LCU4-0218-RD_7X5)
- Nmc Chemical, Gas & Hazardous Material Signs