Shop All Identification Labels
Nmc
Asbestos Warning Label
Mfr # PRD62
Zoro # G0261710
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Pressure Sensitive Paper
- Width 5"
- Height 3"
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # PRD62
- Zoro # G0261710
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3" |
Details
Header | Danger |
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Header Background Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Asbestos Warning Label |
Description
Asbestos Warning Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- WELLS LAMONT Glove Lined Latex Xl (555XL)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1166-RA_14X10 (U7-1166-RA_14X10)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Small, Class 2 (360VC-2 S)
- NMC Biohazard Label, Pk5, S71AP (S71AP)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk100, Material: Unrippable Vinyl (DL67BUV100)
- NMC Symbol Powder Installation Imo Label, IMO118R (IMO118R)
- NMC Oxygen 2 Dot Placard Label, Pk25 (DL7AP)
- NMC Acrylic Label Dispenser (ALD1)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25 (HH126)
- NMC Flammable Liquids Label, Pk5 (D38AP)
- Nmc Identification Labels