Shop All Identification Labels
Nmc
Argon Cylinder Shoulder Label, Pk25
Mfr # CY102AP
Zoro # G0260800
product price: $25.95
/pk 25, $1.04/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5-1/4"
- Height 2"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # CY102AP
- Zoro # G0260800
- UPC # 00888975664140
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5-1/4" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Argon - Compressed - Caution! - High Pressure - Non Flammable - Gas 2 |
Background Color | Green, White |
Legend/Background Color | Green, White |
Item | Argon Cylinder Shoulder Label,PK25 |
Description
Argon Cylinder Shoulder Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, M, 12PK (PGP05T-M)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Trespassin (A-1218 No Tres - No Trespassin)
- BRADY Lockout Padlock, KA, Red, 1-2/5"H, PK6 (118954)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-12001-04)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Adhesive Backed Vinyl (DL174P)
- NMC Nfpa Label Number 2", Pk5, DCN22 (DCN22)
- NMC Danger Keep Electrical Panel Clear Label, Pk5 (D225AP)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Unrippable Vinyl (DL92UV)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL174P10)
- NMC Electrical Power Shut-Off Label, Pk5, EPA1AP (EPA1AP)
- NMC Danger Electrical Hazard Label, Pk5, GDGA8AP (GDGA8AP)
- Nmc Safety Labels