Shop All Facility Signs
Nmc
Anything Dispenser, ABM
Mfr # ABM
Zoro # G0260685
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Earplugs, Hairnets, Finger Cots, Clean Wipe
- Width 11 in
- Height 6 in
- Printed Language English
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ABM
- Zoro # G0260685
- UPC # 00887481211398
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 11 in |
Height | 6 in |
Depth | 9-1/2 in |
Details
Item | Anything Dispenser |
Legend | Earplugs, Hairnets, Finger Cots, Clean Wipe |
Printed Language | English |
Material | Acrylic |
Includes | Labels |
Legend/Background Color | Clear; Green |
Color | Clear |
Mounting Type | Table and Wall |
Description
Anything Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Blue Cotton Hooded Jacket size XLT (J131-DNY XLG TLL)
- MOLDEX Pura-Fit Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, M, Yellow, 200 Pairs (6800)
- ZORO SELECT Disposable Bath Towels, White, PK6 (25340)
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- NMC Men/Women Graphic Architectural Sign, AS57 (AS57)
- NMC Caution Non-Potable Water Do Not Drink Sign, C361R (C361R)
- NMC All Drivers Must Chock Wheels And Turn Off Engine Sign, M372RB (M372RB)
- NMC Hazardous Energy (PST006)
- NMC Phone 3-View Sign, VS51W (VS51W)
- NMC AED Automated External Defibrillator 3-View Sign, VS27W (VS27W)
- NMC International Marine Organization Life Jacket Sign, IMO212P (IMO212P)
- Nmc Signs