Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Anti Slip Safety Tape, 3200 Black
Mfr # AGHD230
Zoro # G5799575
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Width 2"
- Color Black
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # AGHD230
- Zoro # G5799575
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 30 ft. |
Width | 2" |
Grit Size | Proprietary |
Details
Item | Non Slip Heavy Duty Grit Tape |
Color | Black |
Description
Anti Slip Safety Tape,3200 Black, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K121-472 MED REG)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK250 (43Z239)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72/40 KAx12 Yellow)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti Skid 1"x60Ft (AGT160)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- Nmc Anti-slip tapes, Treads & Stair Nosings