Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Anti-Skid Ylw/Blk 2"x60Ft Tape
Mfr # AGT260BY
Zoro # G5799121
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 60 ft.
- Color Black/Yellow
- Material Vinyl
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # AGT260BY
- Zoro # G5799121
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Anti Slip Heavy Duty Grit Tape |
Color | Black/Yellow |
Material | Vinyl |
Pattern | Striped |
Description
Anti-Skid Ylw/Blk 2 In.x60Ft Tape, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- PIG DrainBlocker Cover, 36 x 36 In (PLR403)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- 3M Battery Kit, for 3M Adflo PAPR Systems (35-1099-17)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- Nmc Anti-slip tapes, Treads & Stair Nosings