Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Anti Skid Tape, 2"x60Ft, Red
Mfr # AGT260R
Zoro # G5799015
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Grit Size Proprietary
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # AGT260R
- Zoro # G5799015
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 2" |
Grit Size | Proprietary |
Details
Item | Anti Slip Grit Tape Roll |
Color | Red |
Material | Vinyl |
Pattern | Solid |
Description
Anti Skid Tape,2 In.x60Ft,Red, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- LYLE Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7 (U7-1060-GA_10x7)
- DC CARGO Orange Safety Flag with Wire Loop, 2PK (SFWLO-2)
- 3M Respirator Cartridge for Certa, 6006, PK2, 2 PK, NIOSH Approved (70070709475)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- Nmc Anti-slip tapes, Treads & Stair Nosings